Pelican
Desert Tan Protective Case, 27.2"L x 27-1/2"W x 16.3"D
Mfr # 1640NF
Zoro # G7677896
Free Shipping & Returns
$367.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (4) Polyurethane Wheels with Stainless Steel Bearings, Automatic Pressure Equalization Valve, Fold Down Handles, O-Ring Seal, Retractable Extension Handle, Stainless Steel Padlock Protectors
- Material Plastic
- Features Crush Resistant and Dustproof, Watertight
- Overall Depth 16 1/4 in
- Overall Length 27 1/4 in
Explore More Products
- PELICAN Black Protective Case, 21.96"L x 13.97"W x 7.49"D 015250-0011-110
- PELICAN Yellow Protective Case, 10.62"L x 9.68"W x 4.87"D 1200-001-240
- PELICAN Black Protective Case, 19.17"L x 12.8"W x 6.89"D 014850-0001-110
- PELICAN Olive Drab Green Protective Case, 39.8"L x 16-1/2"W x 6.7"D IM3100
- PELICAN O-Ring Lid for 0370 0373
- PELICAN Black Protective Case, 32.58"L x 18.40"W x 11.02"D 016150-0041-110
- PELICAN Yellow Protective Case, 16.2"L x 12.7"W x 6.6"D IM2200
- PELICAN Black Rolling Case, 22"L x 13.81"W x 9"D 1510LFC
- PELICAN Black Protective Case, 16.2"L x 12.7"W x 6.6"D IM2200
- NANUK CASES Yellow Protective Case, 10.2"L x 7.9"W x 4-1/2"D 904S-000YL-0A0
- PLATT Black Protective Case, 19-1/8"L x 14-1/4"W x 7-3/4"D 1425
- Pelican Hard Case Storage