Pelican
Case, 53 In Lx16 In Wx6-1/8 In D, Tan
Mfr # 017500-0000-190
Zoro # G7678203
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 53 in
- Color Beige
- Overall Width 16 in
- Material Plastic
- Overall Depth 6 1/8 in
Explore More Products
- PELICAN Case, 10-5/8 InLx9-11/16 InWx4-7/8 InD, YL 1200-000-240
- PELICAN Hardigg, Pelican Storm Case, 24-1/2 In Lx19-3/4 InWx8-1/2 InD, Bl IM2700
- PELICAN Case, 53-3/4 In Lx16-1/2 InWx6-3/4 InD, Bl IM3300
- PELICAN Pelican Aircase NoFoam, 9.72 in, PrPu, Blk 016260-0010-110
- PELICAN Case, 24-1/4 InLx19-7/16 Wx8-11/16 In, Or 1600-001-150
- PELICAN Micro Case, Blue, 9.37 x 5.56 x 2.62 In 1060-026-100
- PELICAN Hardigg, Pelican Storm Case, 21-1/4 In Lx16 In Wx10-1/2 In D, Bl IM2620
- PELICAN Case, 44-5/32 InLx16-3/32 InWx14 InD 1740-000-130
- PELICAN Case, 72-1/4 In Lx15 In Wx16-1/4 In D, Bl SINGLE LID CASE
- PELICAN Case, 44-5/32 In Lx16-3/32 InWx14 In D, Bl 1740-001-110
- PELICAN Hardigg, Pelican Storm Case, 18-1/4 In Lx13-1/2 InWx6-3/4 InD, Bl IM2300
- Pelican Gas Detection