Pelican
Case, 47-1/4 In Lx16-1/2 InWx9-1/4 InD, Bl
Mfr # IM3220
Zoro # G7684844
$376.15
4% off
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 47 1/4 in
- Color Black
- Overall Width 16 1/2 in
- Material Plastic
- Inside Length 44 in
Explore More Products
- PELICAN Case, 53 In Lx16 In Wx6-1/8 In D, Black 017500-0010-110
- PELICAN Hardigg, Pelican Storm Case, 47-1/4 In Lx16-1/2 In Wx9-1/4 In D IM3220
- PELICAN Case, 24-53/64 InLx19-11/16 InWx11-7/8 In 1610-021-110
- PELICAN Protective Case, Yellow, 9.12x7.56x4.37 In 1150-000-240
- PELICAN Micro Case, Blue, 7.50 x 5.06 x 3.12 In 1050-026-100
- PELICAN Hardigg, Pelican Storm Case, 53-3/4 In Lx16-1/2 In Wx6-3/4 In D IM3300
- PELICAN Case, 44-3/8 In Lx16 In Wx6-1/8 In D, Bl 1720NF
- PELICAN Micro Case, Blck, Clr Lid, 5.88x4.0 x2.12" 1010-025-100
- PELICAN Case, 44-5/32 InLx16-3/32 InWx14 InD 1740-000-130
- ZORO SELECT Pallet Riser Kit 0500-932-110
- PELICAN Micro Case, Yellow, 7-1/2"x5-1/16"x2-1/8" 1040-027-100
- Pelican Gas Detection