Shop Alternate Products
This Product is Discontinued
Akro-Mils
Drawer Bin Cabinet with 17" W x 11" H x 11" D (Discontinued)
Mfr # 19715RED
Zoro # G7700612
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes (30) Removable Dividers and (15) Labels
- Cabinet Color Black
- Overall Width 17"
- ESD Conductive No
- Drawer Height 3 1/16 in