Akro-Mils
Drawer Bin Cabinet with 9 Drawers, Steel, Polystyrene, 17 in W x 11 in H x 11 in D
Mfr # 19909BLU
Zoro # G7700664
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 17 in
- Overall Depth 11 in
- Overall WxDxH 17 in x 11 in x 11 in
- Overall Height 11 in
- Number of Drawers 9
Explore More Products
- AKRO-MILS Drawer Bin Cabinet with 9 Drawers, Plastic, 17 in W x 11 in H x 11 in D 19909BLK
- AKRO-MILS Drawer Bin Cabinet with 24 Drawers, Plastic, 20 in W x 15 3/4 in H x 6 1/2 in D 10124
- AKRO-MILS Drawer Bin Cabinet with 9 Drawers, Steel, Polystyrene, 17 in W x 11 in H x 11 in D 19909
- AKRO-MILS Drawer Bin Cabinet with 16 Drawers, Steel, Polystyrene, 17 in W x 11 in H x 11 in D 19416
- AKRO-MILS Drawer Bin Cabinet W/ 15 Drawers, Black, Steel, Polystyrene, 17 in W x 11 in H x 11 in D 19715BLK
- AKRO-MILS Drawer Bin Cabinet with 20 Drawers, Steel, Polystyrene, 17 in W x 11 in H x 11 in D 19320
- AKRO-MILS Drawer Bin Cabinet with 20 Drawers, Steel, Polystyrene, 17 in W x 11 in H x 11 in D 19320BLK
- AKRO-MILS Drawer Bin Cabinet with 16 Drawers, Steel, Polystyrene, 17 in W x 11 in H x 11 in D 19416BLU
- AKRO-MILS Drawer Bin Cabinet with 16 Drawers, Steel, Polystyrene, 17 in W x 11 in H x 11 in D 19416BLK
- QUANTUM STORAGE SYSTEMS Parts Cabinet With Drawers with 10 Drawers, polypropylene, 11-3/4 in W x 11-3/8 in D QIC-8224BL
- DURHAM MFG Modular Cabinet - 17-1/4x11-5/8x21-1/4 - 18 5-3/8x11-1/4x2-3/4 Drawers 006-95
- Akro-Mils Parts Cabinets with Drawers