Quantum Storage Systems
Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Blue
Mfr # QPRHA-101BL
Zoro # G7701014
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Type Open Front Bin Shelf
- Overall Depth 12 in
- Overall Height 21 in
- Number of Bins 24
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Shelving Shelf Bin System 1839-110YL
- QUANTUM STORAGE SYSTEMS Double-Sided Shelf Rack Systems QPRD-101YL
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Green 1239-100GN
- QUANTUM STORAGE SYSTEMS Double-Sided Shelf Rack Systems QPRD-109GN
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins 1875-110BK
- QUANTUM STORAGE SYSTEMS Steel, Polypropylene Bin Shelving, 36 in W x 74 in H x 18 in D, 12 Shelves, Red WR12-108RD
- QUANTUM STORAGE SYSTEMS Euro Drawers shelving system 1875-624BL
- QUANTUM STORAGE SYSTEMS Shelving Unit, Wire WR8-255CL
- QUANTUM STORAGE SYSTEMS Shelving Unit, Wire WR8-952BL
- QUANTUM STORAGE SYSTEMS Steel Enclosed Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Red CL1239-601RD
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 5 Shelves, Blue 1239-207BL
- Quantum Storage Systems Bin Shelving