Shop Alternate Products
This Product is Discontinued
Pelican
EMS Case, Tan, 24.25 x 19.43 x 8.68 In (Discontinued)
Mfr # 1600-005-190
Zoro # G7701267
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Desert Tan
- Inside Length 21.43"
- Inside Width 16.50"
- Features Ems Inserts, Automatic, O-ring Seal
- Includes Padded Dividers With Adjustable Walls For Customizing Compartments