Shop Alternate Products
This Product is Discontinued
Zoro Select
Flame-Resistant Coverall Kit, Kha, S, HRC2 (Discontinued)
Mfr # FRTC2STA-S
Zoro # G7701495
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Khaki
- ATPV Rating 13.0 cal/cm2
- Size S
- Inseam 28"
- Material Cotton Blend