Shop Alternate Products
This Product is Discontinued
Zoro Select
Flat Handle Utility Cart, 2 Shelves, 200 lb. (Discontinued)
Mfr # RDSTC11RD
Zoro # G7703315
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 37-1/2"
- Overall Length 24"
- Overall Width 18"
- Load Capacity 200 lb.
- Number of Shelves 2