Zoro Select
Utility Cart with Lipped Plastic Shelves, Flat, 3 Shelves, 300 lb
Mfr # STC222-B
Zoro # G7713657
$118.00
10% off
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 32 in
- Overall Length 24 in
- Overall Width 18 in
- Material Thermoplastic Resin (Shelf)/High Density Polyethylene (Leg)
- Color Black
Explore More Products
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Polyethylene, Flat, 5 Shelves, 300 lb BC50-B
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,500 lb 5CHA3
- ZORO SELECT Enclosed Service Cart, Fiber Glass/Polypropylene, 3 Shelves, 400 lb 35KT32
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 2,400 lb RSC-3060-2-2.4K-ALU-FL-95
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,400 lb RSC-1830-2-5PO-95
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb 5UTJ2
- ZORO SELECT Low-Profile Utility Cart with Lipped Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb LDO-306036-2-ALU-95
- ZORO SELECT Instrument Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,000 lb IC24361DR10SPN95
- ZORO SELECT Order-Picking Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb OPCFS-2436-3-BLU-95
- BETA Steel Tool Cart, 3 Shelves, 440 lbs 51000003
- JAMCO Utility Cart, Steel, 2 Shelves, 1,400 lb SB124P500GP
- Zoro Select Utility & Storage Carts