Shop Alternate Products
This Product is Discontinued
Dri-Duck
Hooded Swtshrt, Blk, 80 per Cotton/20PET, M (Discontinued)
Mfr # 7033
Zoro # G7723396
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size M
- Color Black
- Material 80% Cotton/20% Polyester
- Fabric Weight 11 oz.
- Number of Outside Pockets 2