Shop Alternate Products
This Product is Discontinued
Dri-Duck
Hooded Swtshrt, Gry, 80 per Cotton/20PET, S (Discontinued)
Mfr # 7033
Zoro # G7723493
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size S
- Color Gray
- Material 80% Cotton/20% Polyester
- Fabric Weight 11 oz.
- Number of Outside Pockets 2