Nanuk Cases

Black Protective Case, 15.8"L x 12.1"W x 6.8"D


$102.95
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black
  • Material NK-7 High Impact Polypropylene
  • Features PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
  • Overall Depth 6 3/4 in
  • Overall Length 16
See all product information