Quantum Storage Systems
Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 5 Shelves, Blue
Mfr # 1239-207BL
Zoro # G7735463
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Type Open Front Shelf Bin
- Overall Depth 12 in
- Overall Height 39 in
- Number of Bins 16
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Enclosed Bin Shelving, 36 in W x 39 in H x 18 in D, 7 Shelves, Blue CL1839-604BL
- QUANTUM STORAGE SYSTEMS Steel Enclosed Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Blue CL1275-601BL
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins 1239-101IV
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 8 Shelves, Red 1275-SB807RD
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 13 Shelves, Gray 1875-000
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Gray/Blue 1239-100BL
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 27 in H x 12 in D, 3 Shelves, Blue QPRHA-209BL
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 24 in D, 16 Shelves, Gray QPRD-501GY
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 18 in W x 74 in H x 36 in D, 8 Shelves, Clear WR8-808CL
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 12 Shelves, Silver/Blue AWS143630120B
- QUANTUM STORAGE SYSTEMS Steel, Polypropylene Bin Shelving, 36 in W x 74 in H x 18 in D, 12 Shelves, Clear WR12-110CL
- Quantum Storage Systems Bin Racks