Quantum Storage Systems
Steel Bench Pick Rack, 36 in W x 27 in H x 12 in D, 3 Shelves, Blue
Mfr # QPRHA-201BL
Zoro # G7735567
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Type Open Front Bin Shelf
- Overall Depth 12 in
- Overall Height 27 in
- Number of Bins 24
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Green 1275-100GN
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Green 1239-102GN
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 4 Shelves, Blue 1239-SB807BL
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Yellow 1275-101YL
- QUANTUM STORAGE SYSTEMS Single-Sided Shelf Rack Systems QPRS-100IV
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 42 in W x 75 in H x 18 in D, 8 Shelves, Gray/Yellow MSU-532YL
- QUANTUM STORAGE SYSTEMS Euro Drawers shelving system 1875-624RD
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 74 in H x 18 in D, 6 Shelves, Yellow WR6-265YL
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 7 Shelves, Red QSBU-245RD
- QUANTUM STORAGE SYSTEMS Stackable Shelf Bin Steel Shelving Systems WR8-423BK
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 5 Shelves, Blue 1239-209BL
- Quantum Storage Systems Bin Shelving