Quantum Storage Systems
Steel Pick Rack, 36 in W x 64 in H x 12 in D, 8 Shelves, Blue
Mfr # QPRS-201BL
Zoro # G7735603
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Type Open Front Bin Shelf
- Overall Depth 12 in
- Overall Height 64 in
- Number of Bins 64
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 10 Shelves, Red 1875-208RD
- QUANTUM STORAGE SYSTEMS Steel, Polypropylene Bin Shelving, 36 in W x 74 in H x 21 in D, 8 Shelves, Ivory WR8-485IV
- QUANTUM STORAGE SYSTEMS Euro Drawer Shelving Closed Unit CL1839-604GY
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Green QPRS-102GN
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 13 Shelves, Gray 1875-000
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Black 1239-102BK
- QUANTUM STORAGE SYSTEMS Stackable Shelf Bin Steel Shelving Systems WR8-463OR
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 4 Shelves, Yellow 1239-SB801YL
- QUANTUM STORAGE SYSTEMS Steel Shelving with plastic bins 1875-108BK
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 64 in H x 12 in D, 8 Shelves, Blue QPRS-207BL
- QUANTUM STORAGE SYSTEMS Steel Enclosed Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Gray/Blue CL1275-701BL
- Quantum Storage Systems Bin Shelving