Shop Alternate Products
This Product is Discontinued
Black Stallion
Flame Resistant Crewneck Shirt, Lime, Cotton, S (Discontinued)
Mfr # FTL6-LIM
Zoro # G7736373
This Product is Discontinued
Key Features
- Size S
- Color Lime
- Fabric Weight 6 oz
- ATPV Rating 10.0 cal/cm2
- Fits Chest Size 40" to 42"