Solid Door Storage Cabinet, 36 in W, 72 in H, 24 in D, Dark Gray

  • Mfr # 415S24M-HG

  • Zoro # G7738376


product price:  $533.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width of Cabinet
36 in
Depth of Cabinet
24 in
Height of Cabinet
72 in
Number of Shelves
4
Color
Dark Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
415S24M-HG
Zoro #
G7738376
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
36 in
Depth of Cabinet
24 in
Height of Cabinet
72 in
Overall Cabinet Height
72"
Overall Cabinet Depth
24"
Cabinet Height Range
Full Height (59" and Taller)
Overall Cabinet Width
36"
Overall Width
36 in
Overall Height
72 in
Shelf Material Thickness
22 ga
Door Material Thickness
22 ga
Overall Depth
24 in
Panel Material Thickness
22 ga

Details

Number of Shelves
4
Color
Dark Gray
Material
Steel
Mobile/Stationary
Mobile
Number of Doors
2
Door Type
Solid
Item
Storage Cabinet
Duty Rating
Commercial
Cabinet Strength Rating
Commercial
Material - Cabinets
Steel
Item - Storage Cabinets
Storage Cabinet
Casters Included
Yes
Cabinet Handle Style
Swing
Assembled/Unassembled
Unassembled
Cabinet Door Type
Standard
Number of Cabinet Shelves
4
Finish
Powder Coated
Gauge
22
Cabinet Locking Mechanism
Keyed
Caster Configuration
(4) Swivel with Brakes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Caster Type
(4) Swivel with Locks
No. of Drawers
0
Green Certification or Other Recognition
GREENGUARD(R) Certified
Includes
(2) keys; Casters
Locking Cabinet
Yes
Number of Drawers
0
Cabinet Color
Dark Gray
Shelf Capacity
200 lb
Cabinet Style
Shelving
Locking Points
3 Points
Finish - Cabinets
Powder Coated
Number of Keys
2
Load Capacity per Shelf
200 lb
Mobility
Mobile
Cabinet Finish
Powder Coated
For Use Outdoors
No
Shelf Adjustment Increments
2 in
Audit Trail Storage
None
Cabinet Material
Steel
Door Opening
180 Degrees
Includes Keys
Yes
Series
400
Frame Assembled
Unassembled
Shelf Adjustability
Adjustable
Cabinet Storage Components
Shelves
Door Locking Points
3
Door Handle Type
Swing
Method of Construction
Welded
Body Panel Type
Solid
Base Type
Casters
Lock Type
Keyed
For Use Indoors/Outdoors
No

Description

Storage Cabinet, Base Type Casters, Body Panel Type Solid, Cabinet Color Dark Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Mobile, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Audit Trail Storage None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.