- Home
- /
- Storage & Workspace
- /
- Storage Cabinets
- /
- Wall Mount Cabinets
- /
- Wall Mount Storage Cabinet, 26x16, Black, Number of Doors: 1
Shop Alternate Products
This Product is Discontinued
Hallowell
Wall Mount Storage Cabinet, 26x16, Black, Number of Doors: 1 (Discontinued)
Mfr # 405-1626SV-ME
Zoro # G7738595
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cabinet Strength Rating Commercial
- Width of Cabinet 16 in
- Depth of Cabinet 12 in
- Assembled/Unassembled Unassembled
- Height of Cabinet 26 in
Customers Also Purchased
- Brand Hallowell
-
MFR #
405-1626SV-ME
-
Zoro #
G7738595
- Country of Origin United States
- Category Wall Mount Cabinets
Dimensions
Width of Cabinet | 16 in |
Depth of Cabinet | 12 in |
Height of Cabinet | 26 in |
Overall Cabinet Height | 26" |
Overall Cabinet Width | 16" |
Overall Height | 26 in |
Overall Depth | 12 in |
Overall Width | 16 in |
Overall WxDxH | 16 in x 12 in x 26 in |
Overall WxD | 16 in x 12 in |
Details
Cabinet Strength Rating | Commercial |
Assembled/Unassembled | Unassembled |
Cabinet Color | Black |
Material - Cabinets | Steel |
Number of Doors | 1 |
Gauge | 22 |
Cabinet Locking Mechanism | Keyed |
Number of Cabinet Shelves | 1 |
Number of Shelves | 4 |
Cabinet Door Type | Clearview |
Net Weight | 29 lb |
Locking Cabinet | Yes |
Load Capacity | 80 lb |
Finish - Cabinets | Powder Coated |
Locking Points | 1 Point |
Finish | Powder Coated |
Green Certification or Other Recognition | GREENGUARD(R) Certified |
Mounting Hole Spacing | 12 in Horizontal, 19 in Vertical |
Item | Wall Cabinet |
Includes | (2) Keys |
Shelf Capacity | 80 lb |
Item - Wall Cabinets | Wall Cabinet |
Cabinet Shelf Style | Adjustable |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Includes Mounting Hardware | No |
Method of Construction | Welded |
Cabinet Handle Style | Swing |
Material | Cold Rolled Sheet Steel |
Door Opening | 180 Degrees |
Color Family | Black |
Duty Rating | Light Duty |
Base Type | Frame |
Shelf Adjustability | Adjustable |
Frame Assembled | Unassembled |
Number of Shelves and Adjustability | 4 Adjustable Shelves |
Shelf Adjustment Increments | 2 in |
Door Type | Clearview |
Door Material Thickness | 22 ga |
Weight | 29 lb |
Door Handle/Lock Type | Swing Handle & Keyed |
Door Locking Points | 1 |
Lock Type | Keyed |
Shelf Material Thickness | 22 ga |
Includes Keys | Yes |
Mobility | Stationary |
Audit Trail Storage | None |
Cabinet Storage Components | Shelves |
Load Capacity per Shelf | 200 lb |
For Use Outdoors | No |
Series | 400 |
Panel Material Thickness | 22 ga |
Body Panel Type | Solid |
Cabinet Material | Steel |
Cabinet Finish | Powder Coated |
Door Handle Type | Swing |
For Use Indoors/Outdoors | No |
Description
Wall Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Clearview, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Wall, Number of Shelves 4, Overall Depth 12 in, Overall Height 26 in, Overall Width 16 in, Audit Trail Storage None, Cabinet Finish Powder Coated