5.11

Taclite TDU Shirt, 2XL, Black


$60.00
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material 35% Cotton, 65% Polyester, Taclite Ripstop with PTFE Finish
  • Fits Chest Size 50 in to 52 in
  • Fabric Weight 4.4 oz
  • Pockets 4
  • Sleeve Length Long Sleeve
See all product information