Shop Alternate Products
This Product is Discontinued
Uei Test Instruments
Combustion Analyzer Kit, LCD, Oxygen Concentration: 0 to 21% (Discontinued)
Mfr # C165KIT
Zoro # G7751805
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Electro-Optical Sensor
- Fuel Type Bio Fuel, Butane, Coke, Light Oil, LPG, Natural Gas, Propane, Wood
- Combustion Efficiency 0 to 99.9%
- Oxygen Concentration 0 to 21%
- Carbon Dioxide Concentration 0 to 20%