Raychem
Shrink Tubing, 0.375in ID, White, 4ft, PK25
Mfr # CPGI-RNF-100-3/8-WH-STK
Zoro # G7765895
$52.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Shrink Tubing I.D. Before Shrinking 0.375 in
- I.D. After Shrinking 0.19 in
- Shrink Tubing Material Polyolefin
- Shrink Tubing Type Heat Shrink Tubing
Explore More Products
- RAYCHEM Shrink Tubing, 0.093in ID, Red, 25ft CPGI-RNF-100-3/32-RD-25
- RAYCHEM PIPE HEATING CABLE COMPONENT END SEAL KIT WIRE SPLICE KIT & HEAT SHRINK TUBING PMKG-LE
- RAYCHEM Box Of 3 Indoor Termination Kit Wire Splice Kit Heat Shrink Tubing TFT-150R-G
- RAYCHEM 600V Motor Connection Kit Wire Splice Kit & Heat Shrink Tubing MCK-1V
- RAYCHEM 15KV 1/C INDOOR POWER CABLE TERMINATION KIT WIRE SPLICE KIT & HEAT SHRINK TUBING HVT-152-G
- RAYCHEM Wire Splice Kits & Heat Shrink Tubing MOD-3D-CSTO MOD-3D-CSTO
- RAYCHEM 202C621-50/86-0 133301-000
- RAYCHEM 214A011-25-08-0 214A011-25-08-0
- RAYCHEM 202D211-4/86-0 202D211-4/86-0
- GARDNER BENDER Heavy Heat Shrink Tubing, 1-1/2-1/2" HWT-1550
- VINYLGUARD Shrink Tubing, 1.0in ID, Orange, 25ft 30-VG-1000O-G2
- Raychem Heat Shrink Tubing