Shop Alternate Products
This Product is Discontinued
Raychem
Shrink Tubing, 1.0in ID, Green, 4ft, PK10 (Discontinued)
Mfr # CPGI-RNF-100-1-GN-STK
Zoro # G7766035
This Product is Discontinued
Key Features
- Color Green
- Shrink Tubing I.D. Before Shrinking 1.0 in
- Shrink Tubing Material Polyolefin
- I.D. After Shrinking 0.5 in
- Shrink Tubing Type Heat Shrink Tubing