Tough Duck
Hi-Vis Rain Pants, S, Yellow/Green
Mfr # S37411
Zoro # G7778224
$51.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class E
- Color Gree/Yellow
- Includes TYPE E
- Fabric Weight 13.5 oz
- Material 100% Rip-Stop Polyester
Explore More Products
- TOUGH DUCK Hi-Vis Rain Pants, 2XL, Yellow/Green S37421
- TOUGH DUCK Hi-Vis Rain Pants, 3XL, Yellow/Green S37421
- TOUGH DUCK Hi-Vis Rain Pants, 3XL, Orange S37421
- TOUGH DUCK Hi-Vis Rain Pants, L, Orange S37411
- TOUGH DUCK Hi-Vis Rain Pants, L, Yellow/Green S37411
- TOUGH DUCK Hi-Vis Rain Pants, M, Yellow/Green S37411
- TOUGH DUCK Safety Rain Pant Fluorescent Orange XS S37411-FLOR-XS
- TOUGH DUCK Hi-Vis Rain Pants, S, Orange S37411
- TOUGH DUCK Safety Rain Pant Black 4XL S37431-BLACK-4XL
- GLOWEAR BY ERGODYNE Rain Pants, Breathable, Hi-Vis Orange, L 8915
- PORTWEST Portwest Rain Trousers, L S441
- Tough Duck Workwear and Protective Clothing