Zoro Select
Utility Cart with Lipped Plastic Shelves, Polyethylene, Flat, 2 Shelves, 300 lb
Mfr # HE32-B
Zoro # G7778276
$91.00
9% off
Free Shipping & Returns
$82.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 33 1/2 in
- Overall Length 24 in
- Overall Width 18 in
- Material Polyethylene
- Color Black
Explore More Products
- ZORO SELECT Polypropylene Utility Cart with Deep Lipped Plastic Shelves, Ergonomic, 2 Shelves, 500 lb 52TV60
- ZORO SELECT 20 ga. Stainless Steel Linen Cart, 4 Shelves, 600 lb ZL236U503
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat SRSC2022482FLD4PU
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb 9GEY9
- ZORO SELECT Easy Access & Load Low-Profile Utility Cart with Metal Shelves & Tube Frame, Steel, Raised EPTT183625PO95
- ZORO SELECT Instrument Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb OPCPFS-243638-2-RM-8PN-95
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb RSC-304836-2-8PN-95
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 3 Shelves, 3,000 lb RSC-2436-3-3K-TLD-95
- ZORO SELECT Open Stock Cart, 12 ga. Steel, Tubular With Smooth Radius Bend, 5 Shelves, 1,400 lb CG248P500GP
- ZORO SELECT Steel Utility Cart with Flush Metal Shelves, Flat, 2 Shelves, 4,000 lb HET-2436-2-95
- GLOBAL EQUIPMENT Replacement 8" Wheel Hardware For 1 Cu. Yd. Standard Duty Tilt Trucks RP1009
- Zoro Select Utility & Storage Carts