Workrite Fr
Arc Flash Coverall, Medium Blue, Protera(R), L Long
Mfr # 133PO65MB
Zoro # G7779247
Free Shipping & Returns
$90.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L Long
- Color Medium Blue
- Material Protera(R)
- Fabric Weight 6.5 oz
- Inseam 31 in
Explore More Products
- WORKRITE FR Flame Resistant Coverall, Navy 1887NB 52 0R
- WORKRITE FR Arc Flash Coverall, Medium Blue, Protera(R), L 133PO65MB
- WORKRITE FR Arc Flash Coverall, Medium Blue, Protera(R), M Long 133PO65MB
- WORKRITE FR Arc Flash Coverall, Medium Blue, Protera(R), S 133PO65MB
- BIG BILL FR Coverall with Reflective Tape, M 1325US7-MR-NAY
- DUPONT Proshield 6 SFR Coverall, Att Hood, PK25, 3X TM127SBU3X002500
- VF IMAGEWEAR Flame-Resistant Coverall, Gray, 42 In CLD4GY RG 42
- VF IMAGEWEAR Flame Resistant Coverall, Navy Blue, L CLB2NV RG 40
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 56 Regular 101017-410 56 REG
- BULWARK Flame Resistant Coverall, Navy, 100% Cotton, M CEH2NV LN M
- CARHARTT Bib Overall, Carhartt(R)Brown, 40in.x32in. 101626-211 40 32
- Workrite Fr Arc Flash and Flame Resistant Clothing