Tough Duck
3XL Hi-Vis Short Sleeve Shirt, Orange
Mfr # S39221
Zoro # G7780184
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Features Polyester Micro Mesh with Wicking Treatment
- Standards ANSI
- Number of Outside Pockets 1
- Sleeve Length 11.25 in
Explore More Products
- TOUGH DUCK Medium Hi-Vis T-Shirt, Black S39211
- TOUGH DUCK XL Hi-Vis Sweatshirt, Black S49411
- TOUGH DUCK Thermal Lined Safety Hoodie, SJ161-BLACK SJ161
- TOUGH DUCK 4XL Hi-Vis Short Sleeve Shirt, Yellow/Green S39231
- TOUGH DUCK XL Hi-Vis T-Shirt, Black S39211
- TOUGH DUCK S/S Jersey T-Shirt PE w/Reflective St. ST122
- TOUGH DUCK L/S Safety T-Shirt w/100pct. Cotton, Ylw ST212
- TOUGH DUCK Insulated Safety Hoodie, S47411-BLK-S S47411
- TOUGH DUCK Thermal Lined Safety Hoodie, SJ162-FLGR- SJ162
- RADIANS Hi-Vis TpR/Cl3 LS Blk Bot T-Shirt-Org/Black-M ST21B-3POS-M
- MCR SAFETY Hooded Sweatshirt, Lime, XL Sz S2CL3LZXL
- Tough Duck High Visibility Shirts & Sweatshirts