Shop Alternate Products
This Product is Discontinued
Rust-Oleum
Interior/Exterior Paint, Glossy, Water Base, 5 gal. (Discontinued)
Mfr # 5271300
Zoro # G7782731
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use On Surface Material Concrete, Masonry, Metal, Steel, Wood, Zinc
- Paint Color Family Browns
- Finish Glossy
- Size 5 gal.
- Paint Base Type Water