Dewalt
Heavy Duty 3800 psi 3.5 gpm Cold Water Gas Pressure Washer
Mfr # DXPW60604
Zoro # G7801857
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,254.99
Key Features
- Promotion Restriction Not eligible for promotion
- Operating Pressure (PSI) 3800 psi
- Height 28 1/2 in
- Engine Brand Honda
- Piston Material Solid Ceramic
Replacement Parts
Explore More Products
- DEWALT-BLACK & DECKER Dewalt-Black & Decker DWPW2400 2400 PSI Electric Power Washer DWPW2400
- DEWALT Light Duty 1500 psi 1.8 gpm Cold Water Electric Pressure Washer DXPW1500E
- DEWALT Power Cleaner DCPW550B
- DEWALT Pressure Washer, Cold, 2100 psi, 1.2 gpm DWPW2100
- DEWALT Industrial Duty 4200 psi 4.0 gpm Cold Water Gas Pressure Washer 60446
- DEWALT Cordless Pressure Washer 550 psi Op Pressure, Cold, 1 gpm Pressure Washer Flow Rate DCPW550P1
- DEWALT Pressure Washer DCPW1600Y2
- DEWALT AC 2400PSI PRESSURE WASHER DWPW2400
- DEWALT Light Duty 2000 psi 3.0 gpm Cold Water Electric Pressure Washer, HP: 4 HP DXPW2000E
- MI-T-M Pressure Washer, 46 1/2 in L, 28 in W GBA-4200-0DAM
- CAM SPRAY Heavy Duty 4000 psi Cold Water Pressure Washer 404HYD
- Dewalt Pressure Washers