- Home
- /
- Test Instruments & Gauges
- /
- Temperature & Humidity Measuring
- /
- Thermal Imagers
- /
- Building Diagnostic Infrared Camera, 45 mK, -4 Degrees to 302 Degrees F, Manual Focus
Shop Alternate Products
This Product is Discontinued
Flir
Building Diagnostic Infrared Camera, 45 mK, -4 Degrees to 302 Degrees F, Manual Focus (Discontinued)
Mfr # FLIR E40bx-NIST
Zoro # G7803056
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Temp. Range (F) - Infrared -4 Degrees to 302 Degrees
- IR Detector Resolution 160 x 120 Pixels
- Temp. Range (C) - Infrared -20 Degrees to 150 Degrees
- Temp. Accuracy (F) - Infrared +/-2.0% or +/-3.6 Degrees Whichever is Greater
Customers Also Purchased
- Brand Flir
-
MFR #
FLIR E40bx-NIST
-
Zoro #
G7803056
- UPC # 845188006358
- Country of Origin Unknown
- Category Thermal Imagers
Dimensions
Display Size | 3.5" |
Manufacturers Warranty Length | 2 yr. |
Details
Promotion Restriction | Not eligible for promotion |
Item - Infrared Camera | Building Diagnostic Infrared Camera |
Item | Building Diagnostic Infrared Camera |
Temp. Range (F) - Infrared | -4 Degrees to 302 Degrees |
IR Detector Resolution | 160 x 120 Pixels |
Temp. Range (C) - Infrared | -20 Degrees to 150 Degrees |
Temp. Accuracy (F) - Infrared | +/-2.0% or +/-3.6 Degrees Whichever is Greater |
Field of View | 25 Degrees Horizontal x 19 Degrees Vertical |
Thermal Resolution | 19,200 Pixels |
Focus Method | Manual |
Spectral Response - Infrared | 7.5 to 13.0um |
Field of View - IR Camera | 25.0 Degrees Horizontal x 19.0 Degrees Vertical |
Focus Distance - Infrared | Minimum of 0.40m |
Thermal Sensitivity - IR Camera | 45 mK |
Display - IR Camera | 3.5" Touch Screen Color LCD |
Detector Resolution - Infrared | 160 x 120 Pixels |
Display Resolution - IR Camera | 320 x 240 Pixels |
Data Logging | Yes |
Alarm | yes |
NIST Certified | Yes |
Includes | SD Memory Card, Rechargeable Battery, USB Cable, Power Adapter, ReportIR Software, Carrying Case and Instructions |
Spectral Response | 7.5 to 13um |
Removable Memory Card | SD |
Temp. Accuracy | +/-2% |
Visual Light Resolution | 3.1 MP |
Display | 3.5" (320 x 240) LCD touch screen |
Focus Range | 0.4m to Infinity |
Emissivity | Adjustable 0.10 to 1.00 |
Multiple Lens Option | Yes |
Temp. Range (C) | -20 Degrees to 150 Degrees |
Picture In Picture | Yes |
Laser Sighting | Yes |
Frame Rate - IR Camera | 60 Hz |
Temp. Accuracy (C) - Infrared | +/-2.0% or +/-2.0 Degrees Whichever is Greater |
Ambient Temp. Range | 5 Degrees to 122 Degrees F (-15 Degrees to 50 Degrees C) |
Image Frequency | 60 Hz |
Wireless | No |
Ambient Temp. Range (F) | 5 Degrees to 122 Degrees |
Display Type | Touch Screen LCD |
Data Logging - Instrument | Yes |
Display Resolution | 320 x 240 Pixels |
Temp. Range (F) | -4 Degrees to 302 Degrees |
Focus Range - Infrared | 0.40m to Infinity |
Drop Tested | 2m (6-1/2 ft.) |
File Formats | Radiometric JPG |
Thermal Sensitivity | 45 mK |
Description
Building Diagnostic Infrared Camera, Temp. Range (F) - Infrared -4 Degrees to 302 Degrees , Temp. Range (C) - Infrared -20 Degrees to 150 Degrees , Field of View - IR Camera 25.0 Degrees Horizontal x 19.0 Degrees Vertical, Focus Distance - Infrared Minimum of 0.40m, Focus Method Manual, Thermal Sensitivity - IR Camera 45 mK, Detector Resolution - Infrared 160 x 120 Pixels, Display - IR Camera 3.5 in Touch Screen Color LCD, Display Resolution - IR Camera 320 x 240 Pixels
Documents & Resources
- Hazardous material