Carol
16 AWG 10 Conductor Portable Cord 600V 100 ft. BK
Mfr # 09610
Zoro # G7804307
$924.22
19% off
Free Shipping & Returns
$747.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Number of Conductors 10
- Length 100 ft
- Jacket Color Black
- Jacket Material Rubber
Explore More Products
- CAROL 22 AWG 2 Conductor Stranded Multi-Conductor Cable WT E2102S.41.02
- CAROL 4 AWG 3 Conductor Bus Drop Cable 600V 250 ft. GY 03704.35.10
- CAROL 8 AWG 5 Conductor Portable Cord 600V 25 ft. BK 16065
- CAROL 20 AWG 4 Conductor Stranded Multi-Conductor Cable GY E2024S.30.10
- CAROL 4 AWG 4 Conductor Portable Cord 600V 100 ft. BK 16084
- CAROL 18 AWG 5 Conductor Sprinkler Wire 30VAC 500 ft. BK 185IRRAP.38.01
- CAROL 18 AWG 3 Conductor Stranded Multi-Conductor Cable NAT E2203S.30.86
- CAROL 18 AWG 3 Conductor Stranded Multi-Conductor Cable GY E2033S.41.10
- CAROL 16 AWG 4 Conductor Stranded Multi-Conductor Cable NAT E2244S.41.86
- REMINGTON INDUSTRIES 8 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Green, 0.1285" Diameter, 60 Volts 8STRGREGPT25
- ZORO SELECT 10 AWG 3 Conductor Portable Cord 600V 25 ft. BK E3647
- Carol Electrical Wire & Cable