Cut-Resistant Work Gloves, Cut Level A4 , Dipped , Polyurethane , Smooth , 2XL 1 PR

  • Mfr # BW4000

  • Zoro # G7804741


product price:  $7.89
/pr
Sold in multiples of 2 for $15.78

Key Features

Glove Size
2XL
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BW4000
Zoro #
G7804741
UPC #
-
Country of Origin
China

Dimensions

Glove Size
2XL

Details

Item
Cut-Resistant Work Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
Series
BluWolf
Cuff Style
Knit Wrist
Coating Type
Dipped
Standards
ANSI/ISEA 105 2016, EN388, CE
Glove Hand Style
Left and Right
Leather Palm Type
Coated
Insulated
No
Touchscreen Compatible
Yes
Glove Lining Material
HPPE , Glass Fiber , Steel , Spandex , Nylon , Polyester
Palm Style
Seamless Knit

Description

BluWolf 18-Gauge Seamless ANSI A4 Cut Resistant Gloves with a Smooth Polyurethane Palm Coating


  • 18-Gauge, seamless, ultra-lightweight HPPE-blend liner provides ANSI A4 cut resistance and advanced tactile sensitivity and breathability
  • Polyurethane coating provides a tactile grip in dry and slightly oily conditions, ideal for applications that require increased dexterity
  • Knit wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.