
Cut Resistant Work Gloves, Cut Level A4 , Dipped , Polyurethane , Smooth , M 1 PR
Mfr # BW4010
Zoro # G7804769
product price:Â $16.99
/prKey Features
Glove Size
M
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BW4010
Zoro #
G7804769
UPC #
-
Country of Origin
China
Dimensions
Glove Size
M
Details
Item
Cut Resistant Work Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
Series
BluWolf
Cuff Style
Knit Wrist
Coating Type
Dipped
Standards
ANSI/ISEA 105 2016, EN388, CE
Glove Hand Style
Left and Right
Insulated
No
Leather Palm Type
Coated
Glove Lining Material
HPPE , Glass Fiber , Steel , Spandex , Nylon , Polyester
Touchscreen Compatible
Yes
Palm Style
Seamless Knit
Description
BluWolf 18-Gauge Seamless ANSI A4 Cut Resistant Gloves with a Smooth Polyurethane Palm Coating and Low-Profile TPR Knuckle and Finger Guards
- 18-Gauge, seamless, ultra-lightweight HPPE-blend liner provides ANSI A4 cut resistance and advanced tactile sensitivity and breathability
- Polyurethane coating provides a tactile grip in dry and slightly oily conditions, ideal for applications that require increased dexterity
- TPR knuckle/finger guards help protect the back of the hand
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.