Sp Scienceware
Wash Bottle, Std Spout, 500ml, Assorted, PK6
Mfr # F11646-0050
Zoro # G7805183
$45.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 500mL
- Height 8-43/50"
- Color assorted
- Autoclavable No
- Labware Clarity Assorted
Explore More Products
- SP SCIENCEWARE Assorted, Wash Bottle 16 oz., 6 Pack F11816-0050
- SP SCIENCEWARE Wash Bottle, Std Spout, 500mL, Assorted, PK6 F11716-0050
- SP SCIENCEWARE Wash Bottle 16 oz., 4 Pack, Mouth: Wide F11816-0011
- SP SCIENCEWARE Wash Bottle, Std Spout, 500ml, Write-On, PK4, Mouth: Wide F11716-0009
- SP SCIENCEWARE Bottle, Wide, 4 Oz, HDPE, PK12 F10625-0005
- ZORO SELECT Bottle, 2000 mL, PK3 F10906-2000
- SP SCIENCEWARE Bottle, 1000 mL, PK6 F10906-1000
- SP SCIENCEWARE Bottle, Narrow, 8 Oz, HDPE, PK200 10620-9016
- SP SCIENCEWARE Blue Wash Bottle 32 oz., 2 Pack F11832-0011
- QORPAK Bottle, 4 oz, PK24 GLA-00869
- WHEATON AC Round Bottle, 8 oz, PK24 W217003
- Sp Scienceware Bottles & Jars