Shop Alternate Products
This Product is Discontinued
Reese
T-Conn, Chevy Pickups, GMC, 4-way, 16 ga. (Discontinued)
Mfr # 74425
Zoro # G7811727
This Product is Discontinued
Key Features
- Connection Type 4-Way
- Insulation Material Plastic, PVC
- Wire Gauge 16 ga
- For Use With Chevrolet Model: Blazer K5, Full Size, Year: 1967-1974, GMC Model: C25/C2500, K15, Year: 1973-1974, Chevrolet Model: Blazer, Full Size, Year: 1973-1974, GMC Model: C15/C1500, K25, C35/C3500, Year: 1973-1974, GMC, Model: Suburban C15, Suburban K15, Suburban K25, Year: 1973-1984, Chevrolet Model: C10, C20, C30, K10, K20, Suburban C10, Suburban C20, Suburban K10, Suburban K20, Year: 1973-1984, GMC Model: Jimmy, Full Size, Year: 1975-1978, GMC Model: C15, C25, C35, K15, K25, Year: 1975-1978, GMC Model: K15, K25, Year: 1975-1978, GMC, Model: Suburban C15, Suburban K15, Suburban C25, Suburban K25, Year: 1975-1984, Year: 1977-1978, GMC Model: K35, Year: 1977-1984, Chevrolet Model: K30, Year: 1979-1984, GMC Model: C1500, C2500, C3500, K1500, K2500, K3500, Year: 1979-1984, GMC, Model: Suburban C1500, Suburban K1500, Suburban C2500, Suburban K2500
- Includes Converter, Dust Cover