Zoro Select
2" FNPT 316/316L SS 90 Degree Elbow
Mfr # 4000300118
Zoro # G7819743
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Elbow
- Pipe Fitting Material 316/316L Stainless Steel
- Tube Size 2"
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 3000
Explore More Products
- ZORO SELECT Reducing Tee, 304 SS, 1 1/2 x 1 1/2 x 1/2 4381011050
- ZORO SELECT 2" x 1-1/2" Butt Weld 304L SS Concentric Reducer Sch 10 4381009140
- ZORO SELECT 1/4" MNPT x FNPT 316 SS Street 90 Degree Elbow 2TY99
- ZORO SELECT Pipe, Schedule 40, 5/8" ID, 304 SS, 16" L ZUSA-PF-1594
- ZORO SELECT 3/8" MNPT 316 SS Hex Plug 60HP112N038
- ZORO SELECT 1/4" FNPT 304 SS Union 400U111N014
- ZORO SELECT Eccentric Coupling, 304 SS, 1 1/4 x 2 1/2 4381016920
- ZORO SELECT 90 Short Radius Elbow, 304 SS, 6 in 4381016680
- ZORO SELECT Nipple, Schedule 40, 23/64" ID, 304 SS, 2" L ZUSA-PF-11210
- LEGEND VALVE 1-1/2" X 2" 304 SS NIPPLE 304-142
- ZORO SELECT 1" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 40 4381017420
- Zoro Select Stainless Steel Pipe Fittings