Vibco

Electric Vibrator, 15 A, 115VAC, 1 Phase


$1,855.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Vibrator Type Internal Concrete
  • Force Rating 760 lb
  • Power Source Electric
  • Voltage 115VAC
  • Phase 1
See all product information