Igus
Cable Carrier, HD, Open, OW11.18In / 284mm
Mfr # 400-25-150-0-1
Zoro # G7831521
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Outside Width 11.2 in
- Cavity Width 9.8 in
- Cavity Height 2.2 in
- Link to Link Pitch 3.58 in /91.0mm
Explore More Products
- IGUS Mounting Brkt, Med, OW2.13In / 54mm 2030-12PZB
- IGUS Cable Carrier, Med, Open, OW2.60In / 66mm 27-05-100-0-4
- IGUS Cable Carrier, Med, Open, OW2.13In / 54mm 250-03-100-0-4
- IGUS Cable Carrier, Med, Open, OW2.87In / 73mm 250-05-125-0-4
- IGUS Mounting Brkt, Med, OW4.69In / 119mm 2100-12PZB
- IGUS Mounting Brkt, Med, OW7.68In / 195mm 3175-12PZB
- IGUS Cable Carrier, Med, Tube, OW4.69In / 119mm 2480-10-100-0-4
- IGUS Oil Res Power, PUR, No.10, 4G/Shield, 100ft CF270-UL-60-04-D
- IGUS Brkt Set, TrifleX 2 AXis, Steel 50 W 330-50-12
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) With Brackets, Length, 4Ft HCT16119K
- IGUS Cable Carrier, Med, Open, OW5.31In / 135mm 350-115-200-0-4
- Igus Cable Carriers