Shop Alternate Products
This Product is Discontinued
Crestware
Sugar Packet Holder, Bright White, PK48 (Discontinued)
Mfr # AL68
Zoro # G7840752
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Alpine White Narrow Rim
- Material Ceramic
- Overall Width 3 1/2 in
- Overall Depth 2 1/2 in
- Overall Height 2 3/8 in