Micro 100
Boring Bar Set, 2 in L, C2 Micrograin
Mfr # BB-2
Zoro # G7841197
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 6
- Shank Dia. 3/16 in
- Overall Length 2 in
- Bore Dia. 0.120", 0.120", 0.140", 0.140", 0.160", & 0.160"
- Bore Depth 0.500", 0.700", 0.400", 0.700", 0.400", & 0.750"
Explore More Products
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide LTR-375-12
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide BB-3201000
- MICRO 100 Quick Change Profiling Tool, 1-1/2 in L, C2 Micrograin Carbide QPF-120250
- MICRO 100 Quick Change Profiling Tool, 3 in L, C2 Micrograin Carbide QPR-4601500X
- MICRO 100 Quick Change Profiling Tool, 1-1/2 in L, C2 Micrograin Carbide QPF-110250
- MICRO 100 Threading Tool, 2 in L, Carbide QIT-180500
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide ITL-100600
- MICRO 100 Boring Bar, 2 in L, Carbide BB-120250G
- MICRO 100 Carbide Quick Change - Top Rake Boring Standard Right Hand, AlTiN Coated QBT6-160375X
- HHIP NT 40 3" Boring Tool Set 1001-5942
- ULTRA-DEX USA Indexable Boring Bar, C08R STUPR2, 8 in L, Carbide, Triangle Insert Shape C08R STUPR2-281
- Micro 100 Indexable Tools