Vibco
Electric Vibrator, 15 A, 115VAC, 1 Phase
Mfr # JVS5-1
Zoro # G7841705
Free Shipping & Returns
$1,506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Internal Concrete
- Force Rating 183 lb
- Power Source Electric
- Voltage 115VAC
- Phase 1
Explore More Products
- VIBCO Electric Vibrator, 1.27/0.64 A, 115VAC, 1 Phase SPR-60HD
- VIBCO Pneumatic Vibrator, 600 lb, 6200 vpm, 80psi V-380
- VIBCO Electric Vibrator, 3.0/1.5 A, 115/230VAC, 1 Phase 2P-200-1
- VIBCO Hydraulic Vibrator HC-3500
- VIBCO Electric Vibrator, 4.0/2.0 A, 230/460VAC, 3 Phase 4P-2000
- VIBCO Electric Vibrator, 4.50 A, 115VAC, 1 Phase USL-900
- VIBCO Pneumatic Vibrator, 10,500 vpm 40-3/4
- VIBCO Pneumatic Vibrator, 4000 lb, 11,500 vpm SVRLS-4000
- VIBCO Electric Vibrator, 1.60 A, 575VAC, 3 Phase 4P-2000-3-575V
- VIBCO VIBRATORS Vibco Adjustable Speed and Force Electric Vibrator - SCR-60
- VIBCO Electric Vibrator, 0.6/0.24 A, 115VAC, 1 Phase SPRT-21
- Vibco Vibrators