Shop Alternate Products
This Product is Discontinued
Sp Scienceware
Desiccator, Techni-Dome 360, 2 Gas Ports (Discontinued)
Mfr # 42029-0001
Zoro # G7843963
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 22"
- Overall Width 22"
- Number of Shelves (2) Fixed
- Lab Desiccator Material Polycarbonate, Polypropylene
- Color Clear