American Torch Tip
Cutting Tip, size 1
Mfr # 6290NFF-1
Zoro # G7846036
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Liquid Natural Gas
- Tip Size 1
- Tip Type GPP
- Tip Series 6290-NFF
- Steel Thickness 5/8 in
Explore More Products
- AMERICAN TORCH TIP Cutting Tip, size 3 6290A-3
- AMERICAN TORCH TIP Cutting Tip, size 1 MTHP-1
- AMERICAN TORCH TIP Cutting Tip, size 00 1-101L-00
- AMERICAN TORCH TIP Cutting Tip, size 6 102-6
- AMERICAN TORCH TIP Cutting Tip, size 000 1-101-000
- AMERICAN TORCH TIP Cutting Tip, size 4 3-101-4
- AMERICAN TORCH TIP Cutting Tip, size 00 138-00
- AMERICAN TORCH TIP Cutting Tip, size 3 6290NX-3
- AMERICAN TORCH TIP Cutting Tip, size 000 GPP-000
- AMERICAN TORCH TIP Cutting Tip, size 0 1-101-0
- AMERICAN TORCH TIP Cutting Tip, size 1 GPNL-1
- American Torch Tip Welding Tips