Dayton
Downturn Nozzle, 30 Degree
Mfr # 32V270
Zoro # G7851794
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tubular Gas Fired Unit Heaters Sizes 300-400
- Material Steel
- Pattern Angle 30 Degrees
- Includes Mounting and Assembly Hardware
- Floor Coverage Dia. 125 ft
Explore More Products
- DAYTON Horizontal Combustion Air Inlet Kit, 5 In 32V264
- DAYTON Mounting Bracket, Ceiling, 60 to 100kW 4TDJ5
- DAYTON Venting 5ZJU1
- DAYTON Conversion Kit 6PPR5
- DAYTON Conversion Kit 6PPT1
- DAYTON Conversion Kit 6PPT0
- DAYTON Downturn Nozzle, 90 Degree 32V275
- DAYTON Reusable Filter, Unit Mounted, 7.5 to 15kW 3TKC9
- DAYTON Louver Kit, Unit Mounted, 7.5 to 15kW 2KMN9
- HILAND Hiland Patio Heater Thermocouple THP-THERMO for PrimeGlo Patio Heater Models THP-THERMO
- HONEYWELL 393691 Natural To Lp Gas 393691
- Dayton Gas Heaters & Accessories