Ruland
Coupling, 4 Beam Set Screw, 10mmx8mm
Mfr # PSMR32-10-8-A
Zoro # G7852957
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Metric
- Bore Dia. 10mm x 8mm
- Material - Couplings Aluminum
- Outside Dia. 31.8 mm
Explore More Products
- RULAND Coupling, 4 Beam Clamp, 3/8in.x 5/16in. PCR18-6-5-SS
- RULAND Coupling, Bellows Clamp, Bore 5x4 mm MBC15-5-4-A
- RULAND Coupling, One Piece, Bore Dia 1/2 x 3/8 In CLX-8-6-F
- RULAND Coupling, 4 Beam Clamp, 5/16in.x 3/16in. PCR14-5-3-A
- RULAND Coupling, Two Piece, Bore Dia 2 In SPX-32-32-F
- RULAND Coupling, 4 Beam Clamp, 5/32in.x 5/32in. PCR12-2.5-2.5-A
- RULAND Rigid Coupling MSPX-20MM-5/8"-F
- RULAND Rigid Coupling MSPX-5/8"-14MM-F
- RULAND Coupling, Two Piece, Bore Dia 1/2 x 3/8 In SPX-8-6-SS
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel ISCC-062-062
- RULAND Rigid Shaft Coupling, Set Screw, 1/2in. SCX-8-8-SS
- Ruland Rigid Clamp Couplings