Baldor-Reliance
Capacitor-Start General Purpose Motor, 3/4 HP, 56 Frame, 115/208-230V AC Voltage
Mfr # EL3507
Zoro # G7863064
Free Shipping & Returns
$754.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 3/4
- Voltage 115/208-230V AC
- Frame 56
Explore More Products
- BALDOR-RELIANCE Baldor-Reliance Motor EJMM4104T, 30HP, 1770RPM, 3PH, 60HZ, 286JM, 1056M, TEFC, F EJMM4104T
- BALDOR-RELIANCE Washdown Motor, 1/2 HP, 1740 rpm, 3-Phase VWDM3538
- BALDOR-RELIANCE B 2 HP HP, 56C Frame, 230/460V Voltage CEM3558
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, VEM3709T-5, 7.5 HP, 3470 RPM, 213TC Frame, C-Face Mount, TEFC, 575 V VEM3709T-5
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 230/460V AC Voltage, 3,490 Nameplate RPM CEM3711T
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 3/4 HP, 56 Frame, 230V AC, 460V AC Voltage, 3,450 Nameplate RPM EM31111
- BALDOR-RELIANCE Baldor-Reliance Motor M3537-5, .5HP, 3450RPM, 3PH, 60HZ, 56, 3410M, TEFC, F1, N M3537-5
- BALDOR-RELIANCE Baldor-Reliance Motor EM4106T-8, 20HP, 3510RPM, 3PH, 60HZ, 256T, 0932M, TEFC, F1 EM4106T-8
- BALDOR-RELIANCE Baldor VFSWDM3550T-E, Food Safe, IP69, 2HP, 3480RPM, 3PH, 60HZ, 56C, 3546M, TENV, F1, N VFSWDNM3555-E
- MARATHON 1.50 Hp General Purpose Motor, 3 Phase, 3600 Rpm, D394A D394A
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM U3P2DCR
- Baldor-Reliance 3-Phase AC Motors