Tork
Replacement Motor, 120VAC
Mfr # 101
Zoro # G7876346
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features 120V AC
- For Use With TORK Series 1100 and 7000 Timers
- Accessory Type Replacement Motor
- Mounting Screw Mount
- Voltage Rating 120 VAC
Explore More Products
- TORK Tripper, On-Off Pair, For Use With TORK Series 1100 & 7000 Timers P47
- TORK Replacement Motor, 208 to 277VAC 201
- TORK Photocell, Low Voltage EPC-A
- TORK Adapter Plate IAP
- TORK On/Off Pair Trippers for 7000 Dial P49
- TORK On/Off Pair Trippers for W Series P69
- INTERMATIC Replacement Motor, 120VAC WG730
- INTERMATIC Tripper, Timer, PR On/Off, PR 156T1961A
- TIMEPILOT Power-Over-Ethernet Kit; 2 Cables w/Network Plugs & Power Connectors 2894
- INTERMATIC Relay Module, 4 Circuit, ET90000 Series ET9250
- TIMEPILOT Orange DS1990A Magnetic iButtons 10PK 0100-ORANGE
- Tork Timer Accessories