Renfroe
Plate Clamp, 2000 lb, Vertical, 0 to 3/4 In
Mfr # JPA-01.00-A
Zoro # G7876477
Free Shipping & Returns
$1,278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Vertical Lift with 180 Degrees Flip
- Material Steel
- Safe Working Load 2,000 lb
- Working Load Limit 2,000 lb
- Jaw Capacity 0 in to 3/4 in
Explore More Products
- RENFROE Plate Clamp, Steel, 1 ton LPA-01.00-A
- RENFROE Locking Turning Clamp, 12,000 lb. TLA-06.00-A
- RENFROE Plate Clamp, 1000 lb, Vertical, 0 to 3/4 In LJ-00.50-A
- RENFROE Beam Clamp, 6000 lb, Vertical, 3 to 7-1/2In BC-03.00-A
- RENFROE Plate Clamp, 4000 lb, Vertical, 0 to 1 In LJ-02.00-A
- RENFROE Plate Clamp, 1500 lb, Horizontal, PK2 LHC-00.75-A
- RENFROE Plate Clamp, Steel LPA-03.00-A
- RENFROE Beam Clamp, 3000 lb, Vertical, 3 to 7-1/2In BC-01.50-A
- RENFROE Plate Clamp, Horizontal Lift, 12,000 lb, PR LHD-06.00-A
- ALL MATERIAL HANDLING Horizontal Plate Lifting Clamp 0.5t PCH005
- BISON LIFTING EQUIPMENT 2 Ton Vertical Plate Clamp VPG-20
- Renfroe Below the Hook Lifting Devices