Shop Alternate Products
This Product is Discontinued
B&K Precision
Digital Oscilloscope, 300 MHz, 4 Channels, 7 in. Color TFT (Discontinued)
Mfr # 2559
Zoro # G7878315
Free Shipping & Returns
This Product is Discontinued
Key Features
- Bandwidth (MHz) 300
- Channels 4
- Display 7 in. Color TFT
- Max./Min. Sweep Speed 1 to 50 s/div
- Max. Record Length 24 kpts/ channel