Chemsteel
1 HP Stainless Steel Magnetic Drive Gear Pump 115/230V
Mfr # SM21016CWM1-N47
Zoro # G7890093
Free Shipping & Returns
$8,234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Magnetic Drive
- HP 1 hp
- Voltage 115/230
- Suction Lift (Ft.) 6 ft
- GPM @ 80 PSI 5.4 gpm
Explore More Products
- CHEMSTEEL Rotary Gear Pump, 1 1/2 HP, 3 Phase S41716CAC1-T97
- CHEMSTEEL 1/3 HP Stainless Steel Magnetic Drive Gear Pump 115/230V RM10316CWM1-F50
- CHEMSTEEL 3 HP Stainless Steel Magnetic Drive Gear Pump 230/460V SM92316CWM6-Y97
- CHEMSTEEL Rotary Gear Pump, 3/4 HP, 1 Phase S20716CAC1-M47
- JABSCO Pump, Vane, Bronze, 1/2 In FNPT x 1 HB 18685-0000
- FLUID-O-TECH Pump, 1/2" NPTF, 170 Max. GPH, SS, Bypass PA 511
- FLUID-O-TECH Pump, 3/8" NPTF, 111 Max. GPH, SS PA 310
- LUBRIMATIC Pump Rotary Barrel 55-155
- PROCON Pump, Rotary Vane, Brass 102A100F11PA 250
- PROCON Pump, Rotary Vane, Brass 111A140F11AA 250
- DAYTON Hot Oil Cooking Pump, 1/2 HP, 115/230V 6DHJ0
- Chemsteel Rotary Pumps